Cole-Parmer Bunsen Burner ST with Foot Switch

Representative image only.

Cole-Parmer Bunsen Burner ST with Foot Switch

Cole-Parmer | Item: 0439718

Designed with safety in mind

₹172,000.00INR / Each

₹172,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Bunsen Burner ST with Foot Switch
Cole-Parmer Bunsen Burner ST with Foot Switch
0439718

₹172,000.00INR / Each
+ =
Total Price 190600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Footswitch pedal, burner head, natural gas nozzle, propane/butane nozzle, 10-mm tubing adapter, inoculating loop holder, burner head screwdriver, gas connection wrench, tilt mechanism, and universal power adapter.

Key Features

  • Automatic gas valve shut off if the flame extinguishes
  • Burner head detects faulty, clogged, or missing burner heads and protects against overheating
  • Residual heat display illuminates and warns users if the burner head is hot
  • Control both gas and air flow for a broad range of flame temperatures
  • Use either your house gas line or disposable gas cartridges (adapters sold separately)
  • Operate through use of a footswitch
  • 3 year warranty

More About this Item

These advanced Bunsen burners are compact, versatile, and designed for safety. Operate with either house gas or purchase adapters to use with disposable gas cartridges. Adjust gas and air flow with the separate control knobs to obtain a wide range of flame temperatures and intensity—great for any laboratory application.
Both models feature automatic gas valve shut off should the flame extinguish, overheating protection, warning light if the head is hot, and burner head control that detects faulty, clogged or missing burner heads.

Operate this burner through the on/off button or foot switch (included). The foot switch can be used in standard mode and the flame is ignited as long as the pedal is depressed, or in stop/start mode and the flame is lit or extinguished with separate pushes on the pedal. As a safety precaution, the unit will automatically shut off after 1 hour.

Conformite Europeenne3 Year Warranty
Specifications
  • Gas TypeNatural, propane, and butane
  • Inlet Tube OD (in)0.375
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionBunsen Burner ST with Foot Switch
  • Warranty3 Years
Reviews
Q&A