Cole-Parmer Bulb Pipette Filler, Up to 50 mL, Green

Representative image only.

Cole-Parmer Bulb Pipette Filler, Up to 50 mL, Green

Cole-Parmer | Item: 0439501

Thicker rubber walls offer greater pipetting control

Buy It Together

Current Item

Cole-Parmer Bulb Pipette Filler, Up to 50 mL, Green
Cole-Parmer Bulb Pipette Filler, Up to 50 mL, Green
0439501

₹1,300.00INR / Each
+
Cole-Parmer Manual Pipette Pump, 10 mL, Green
0439505

₹2,700.00INR / Each
+
Scienceware 37898 Pipette Pump, 10.0 mL, Green; Each
0622103

₹8,600.00INR / Each
=
Total Price 12600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Manufactured for the safe and reliable aspiration and delivery of liquids
  • Ideal for use with serological pipettes up to 50mL
  • Constructed of durable green rubber

More About this Item

Natural rubber pipette filler is ideal for serological pipettes with 50-mL capacity. Special pinch and release valve system with a chemical-resistant stainless steel ball bearing allows for easy one-hand operation. Available in a variety of color choices.

Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (mL)50
  • Body MaterialRubber
  • Wetted MatterialRubber and Stainless Steel
  • Color CodeGreen
  • Compatible withSerological pipettes up to 50-mL 
  • DescriptionBulb Pipette Filler, Up to 50 mL, Green
Reviews
Q&A