Cole-Parmer Aluminum Cooling Block, 96-Well for 0.2 mL Tubes

Representative image only.

Cole-Parmer Aluminum Cooling Block, 96-Well for 0.2 mL Tubes

Cole-Parmer | Item: 6361504

Quit running to the freezer for more ice

₹21,900.00INR / Each

₹21,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Aluminum Cooling Block, 96-Well for 0.2 mL Tubes
Cole-Parmer Aluminum Cooling Block, 96-Well for 0.2 mL Tubes
6361504

₹21,900.00INR / Each
+
Cole-Parmer Transport Box, 5 L
0372604

₹97,400.00INR / Each
+ + =
Total Price 213600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Cool or heat your samples quickly—blocks adjust to desired temperature within minutes
  • Eliminate uneven cooling
  • Keep samples upright and organized while controlling temperature
  • Contoured wells hold tubes and vials snugly for excellent temperature convection

More About this Item

Place blocks on ice, dry ice, liquid nitrogen, or in a water bath. These anodized aluminum blocks can keep samples at or near 1°C for up to 8 hours in properly packed ice, or for 3 to 7 hours in dry ice. Choose the blocks that meet your application needs — configurations are available for 1.5-/2.0-mL microcentrifuge tubes and cryogenic vials, 0.5-mL tubes, and 96-well or 364-well plates.

Specifications
  • Tubes Held96
  • Tube Size0.2 mL
  • ColorBlue
  • DescriptionAluminum Cooling Block, 96-Well for 0.2 mL Tubes
Reviews
Q&A