Cole-Parmer Aluminum Block, for 96 x 0.2 mL PCR Plates or Strips

Representative image only.

Cole-Parmer Aluminum Block, for 96 x 0.2 mL PCR Plates or Strips

Cole-Parmer | Item: 4417530

₹125,000.00INR / Each

₹125,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Aluminum Block, for 96 x 0.2 mL PCR Plates or Strips
Cole-Parmer Aluminum Block, for 96 x 0.2 mL PCR Plates or Strips
4417530

₹125,000.00INR / Each
+ +
Cole-Parmer Cover, Plastic; for Aluminum Blocks
4417550

₹22,700.00INR / Each
+ =
Total Price 627700.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Change the capacity of your dry block heater with interchangeable blocks.

1 Year Warranty
Specifications
  • Block Number Of Openings96
  • Block - Tube / Vial Size Accepted (mL)0.2
  • Width (in)2 7/8
  • Length (in)4 3/8
  • DescriptionAluminum Block, for 96 x 0.2 mL PCR Plates or Strips
  • Warranty1 year
Reviews
Q&A