Cole-Parmer Air-Lock Free Cell Strainer, Sterile, Individually Wrapped, Blue, 40 µm; 50/Pk

Representative image only.

Cole-Parmer Air-Lock Free Cell Strainer, Sterile, Individually Wrapped, Blue, 40 µm; 50/Pk

Cole-Parmer | Item: 0633702

Reduce straining time by eliminating the “air-lock” effect

₹23,600.00INR / Pkg of 50

₹23,600.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Air-Lock Free Cell Strainer, Sterile, Individually Wrapped, Blue, 40 µm; 50/Pk
Cole-Parmer Air-Lock Free Cell Strainer, Sterile, Individually Wrapped, Blue, 40 µm; 50/Pk
0633702

₹23,600.00INR / Pkg of 50
+ =
Total Price 34000.00 ADD 2 ITEMS TO CART
Product Description

Includes

50 cell strainers and 50 reducing adapters.

Key Features

  • Designed to help isolate cells and remove debris and clumps
  • Color-coded housing helps differentiate sizes
  • Superior ventilation prevents clogging and spillover
  • Interlocking and stackable
  • RNase, DNase, pyrogen and cytotoxin free
  • Gamma sterilized and individually packed to reduce contamination
  • Blue cell strainer features 40 µm pore size

More About this Item

The Cole-Parmer® Essentials air-lock free cell strainers provide a fast and easy-to-use solution for detaching, isolating, and straining cells from clusters and tissues. The advanced housing enhances performance and reduces processing time by eliminating the “air-lock” effect. Improved aeration allows air to escape while filtrate is entering the tube, preventing messy spillovers.

The polypropylene frame supports a nylon mesh that is available in three color-coded porosities— blue 40 µm, white 70 µm, and blue 100 µm. The molded grip ensures aseptic handling and eliminates the contamination risks associated with fingers contacting the filtered suspension, mesh, or interior surfaces. The sterile strainer can easily be removed from the special blister packaging without touching its interior surface or mesh.

These cell strainers can be directly attached to the top of a 50 mL tube or attached to the reducing adapter that attaches to 5- or 15-mL tubes. Built-in support tabs and four 1.5 mm feet are designed to fit in a 6-well plate.

Specifications
  • MembraneNylon
  • SterileYes
  • Min Sample Volume (mL)15
  • Max Sample Volume (mL)50
  • Pore Size (µm)40
  • ColorBlue
  • DescriptionAir-Lock Free Cell Strainer, Sterile, Individually Wrapped, Blue, 40 µm; 50/Pk
Reviews
Q&A