Cole-Parmer Cell Strainer Reducing Adapter for 5mL and 15 mL Tubes, Sterile; 25/Pk

Representative image only.

Cole-Parmer Cell Strainer Reducing Adapter for 5mL and 15 mL Tubes, Sterile; 25/Pk

Cole-Parmer | Item: 0633701

Optimize performance of your Cole-Parmer® Essentials air-lock free cell strainers

₹9,800.00INR / Pkg of 25

₹9,800.00INR / Pkg of 25
Product Description

Key Features

  • Accessories for air-lock free cell strainers designed to help isolate cells and remove debris and clumps
  • Gamma sterilized and individually wrapped to prevent sample contamination

More About this Item

Convenient replacement parts and accessories for your Cole-Parmer® Essentials air-lock free cell strainers and cell strainer kits.

This reducing adapter easily connects your Cole-Parmer® air-lock free cell strainer to a 15 mL, 17 x 100 mm tube or 5 mL, 12 x 75 mm conical tube.

Specifications
  • ColorClear
  • Max Sample Volume (mL)15
  • SterileYes
  • Min Sample Volume (mL)5
  • DescriptionCell Strainer Reducing Adapter for 5mL and 15 mL Tubes, Sterile; 25/Pk
Reviews
Q&A