Cole-Parmer Double-Sided Pestle for Cell Strainers, Sterile, Individually Wrapped; 50/Pk

Representative image only.

Cole-Parmer Double-Sided Pestle for Cell Strainers, Sterile, Individually Wrapped; 50/Pk

Cole-Parmer | Item: 0633700

Optimize performance of your Cole-Parmer® Essentials air-lock free cell strainers

₹10,400.00INR / Pkg of 50

₹10,400.00INR / Pkg of 50
Product Description

Key Features

  • Accessories for air-lock free cell strainers designed to help isolate cells and remove debris and clumps
  • Gamma sterilized and individually wrapped to prevent sample contamination
  • Blue dual-sided pestle is 145 mm long

More About this Item

Convenient replacement parts and accessories for your Cole-Parmer® Essentials air-lock free cell strainers and cell strainer kits.

Double-sided pestle features a blunt end for cell strainers and a pointed end for 1.5 mL tubes.

Specifications
  • SterileYes
  • ColorBlue
  • Length (in)5 45/64
  • Length (cm)14.5
  • DescriptionDouble-Sided Pestle for Cell Strainers, Sterile, Individually Wrapped; 50/Pk
Reviews
Q&A