Cole-Parmer ACH03 CleanCut™ Acrylic Triple Glove Box Holder, 10.35 x 4.09 x 16.06"

Representative image only.

Cole-Parmer ACH03 CleanCut™ Acrylic Triple Glove Box Holder, 10.35 x 4.09 x 16.06"

Cole-Parmer | Item: 6353523

Organize with ease

₹7,800.00INR / Each

₹7,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer ACH03 CleanCut™ Acrylic Triple Glove Box Holder, 10.35 x 4.09 x 16.06"
Cole-Parmer ACH03 CleanCut™ Acrylic Triple Glove Box Holder, 10.35 x 4.09 x 16.06"
6353523

₹7,800.00INR / Each
+
TrippNT 50077 Mini Benchtop Workstation
6352700

₹64,400.00INR / Each
+ =
Total Price 78800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of clear durable acrylic
  • Provide space-saving storage
  • Can be mounted vertically or horizontally
  • Accommodates three standard glove boxes with depths up to 3.75"
  • Boxes can be loaded from either top or side

More About this Item

These CleanCut acrylics provide clean line storage solutions perfect for laboratory organization. Made of clear durable acrylic, these holders offer versatility while providing space-saving storage. All mounting accessories included.

Paper Towel Holder:
Simply designed to accommodate a variety of C-fold or Z-fold paper towels. Can be wall mounted or placed directly on the benchtop.

Glove Box Holders:
Heat-bent thick walls simplify construction and limit accidental breakage. Triple and quad holders have a unique design that allows glove boxes to be loaded from either the top or side. Can be mounted vertically or horizontally. standard glove boxes accommodating depths up to 3.75”.

Safety Glasses Holder:
Built-in handles on either side allow for easy setup. Holder can be mounted vertically, horizontally or placed on the benchtop.

Specifications
  • Width (InchShort)10 11/32
  • Height (InchShort)16 1/16
  • DescriptionAcrylic Triple Glove Box Holder 10.35 x 4.09 x 16.06"; 1/EA
Reviews
Q&A