Cole-Parmer® CleanCut™ Acrylic Storage Solutions

Organize with ease
  • Made of clear durable acrylic
  • Provide space-saving storage
These CleanCut acrylics provide clean line storage solutions perfect for laboratory organization. Made of clear durable acrylic, these holders offer versatility while providing space-saving storage. All mounting accessories included.

Paper Towel Holder:
Simply designed to accommodate a variety of C-fold or Z-fold paper towels. Can be wall mounted or placed directly on the benchtop.

Glove Box Holders:
Heat-bent thick walls simplify construction and limit accidental breakage. Triple and quad holders have a unique design that allows glove boxes to be loaded from either the top or side. Can be mounted vertically or horizontally. standard glove boxes accommodating depths up to 3.75”.

Safety Glasses Holder:
Built-in handles on either side allow for easy setup. Holder can be mounted vertically, horizontally or placed on the benchtop.
6,600.00 - ₹10,400.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
COMPARE
Acrylic Triple Glove Box Holder 10.35 x 4.09 x 16.06"; 1/EA
₹7,800.00INR / Each
COMPARE
Acrylic Quad Glove Box Holder 10.35 x 4.09 x 21.06"; 1/EA
₹9,000.00INR / Each
COMPARE
Acrylic Paper Towel Dispenser 10.5 x 4 x 6.38"; 1/EA
₹6,600.00INR / Each
COMPARE
Acrylic Safety Glasses Holder 12-Unit 12.25 x 6.75 x 9.25"; 1/EA
₹10,400.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat