TrippNT 50040 4-Slot Drawer Organizer, 14"L x 9"W x 1.5"H; 1/Pk

Representative image only.

TrippNT 50040 4-Slot Drawer Organizer, 14"L x 9"W x 1.5"H; 1/Pk

TrippNT | Mfr: 50040| Item: 6671900

₹6,600.00INR / Each

₹6,600.00INR / Each

Buy It Together

Current Item

TrippNT 50040 4-Slot Drawer Organizer, 14"L x 9"W x 1.5"H; 1/Pk
TrippNT 50040 4-Slot Drawer Organizer, 14"L x 9"W x 1.5"H; 1/Pk
6671900

₹6,600.00INR / Each
+ =
Total Price 17000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

These drawer organizers are designed with an overhanging rim so they are easy to grip and carry. Made of sturdy, bright-white polystyrene—they are strong enough to use as trays and are completely washable. Each style meets a unique set of demands and most are available in two sizes.


Slotted Organizer easily doubles as a benchtop tray for four separate items.

1 Year Warranty
Specifications
  • Number Of Drawers4
  • ColorWhite
  • Exterior Width (in)9
  • Exterior Depth (in)1 1/2
  • Exterior Length (in)14
  • Exterior Width (cm)22.86
  • Exterior Depth (cm)3.81
  • Exterior Length (cm)35.56
  • Description4-Slot Drawer Organizer, 14"L x 9"W x 1.5"H; 1/Pk
  • Warranty1 year
Reviews
Q&A