Cole-Parmer 4-Way Revolver Workstation Tube Rack, PP, Assorted Colors

Representative image only.

Cole-Parmer 4-Way Revolver Workstation Tube Rack, PP, Assorted Colors

Cole-Parmer | Item: 4400154

Racks offer limitless tube sizes

₹6,800.00INR / Each

₹6,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer 4-Way Revolver Workstation Tube Rack, PP, Assorted Colors
Cole-Parmer 4-Way Revolver Workstation Tube Rack, PP, Assorted Colors
4400154

₹6,800.00INR / Each
+
Environmental Express Polypropylene Storage Rack
5310004

₹12,700.00INR / Each
+
Cole-Parmer Pop-Up Tube Rack, 15 mL, Purple; 2/PK
4400231

₹5,900.00INR / Pkg of 2
+ =
Total Price 32100.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four racks.

Key Features

  • Easily rotate racks to accommodate different tube sizes
  • Color coded for convenience
  • Temperature range of -80 to 121 °C (-112 to 249.8 °F)
  • Rotate to create perfect workstation
  • Locks in place
  • 1 year warranty

More About this Item

These 4-way polypropylene cube tube racks feature multiple tube size options. Their small footprint is ideal for benchtop use or under the hood workplace. The tube racks come in three different styles: interlocking, modular, and revolver workstation.

The 4-way revolver workstation features four rotate-and-lock racks. You can quickly reconfigure the racks to accommodate different tube sizes and types. The racks have a temperature range of -80 to 121 °C (-112 to 249.8 °F). Workstation options include: 48 x 0.2 mL tubes per block, 6 x 8 tube strips per block, 8 x 12 tube strips per 2 blocks, and one x non-skirted or semi-skirted 96 well plate per 2 blocks. The racks come in green, blue, red, and yellow.

1 Year Warranty
Specifications
  • Min Tube Size (mL)0.2
  • Max Tube Size (mL)50
  • Tubes Held72
  • Length (in)10
  • Width (in)4 1/4
  • Height (in)4 1/4
  • Length (mm)257
  • Width (mm)108
  • Height (mm)108
  • MaterialPolypropylene(PP)
  • ColorGreen, Blue, Red, Yellow
  • Type4-way revolver
  • Description4-Way Revolver Workstation Tube Rack, PP, Assorted Colors
  • Warranty1 year
Reviews
Q&A