Cole-Parmer 96-Place Reversible Tube Rack no Lid, PP, Assorted Colors; 5/PK

Representative image only.

Cole-Parmer 96-Place Reversible Tube Rack no Lid, PP, Assorted Colors; 5/PK

Cole-Parmer | Item: 0673609

Withstand temperatures down to -80 °C (-112 °F)

₹6,700.00INR / Pkg of 5

₹6,700.00INR / Pkg of 5

Buy It Together

Current Item

Cole-Parmer 96-Place Reversible Tube Rack no Lid, PP, Assorted Colors; 5/PK
Cole-Parmer 96-Place Reversible Tube Rack no Lid, PP, Assorted Colors; 5/PK
0673609

₹6,700.00INR / Pkg of 5
+ +
Cole-Parmer 96-Place PCR Prep Racks, PP, Assorted Colors; 5/PK
0673607

₹38,900.00INR / Pkg of 5
+ =
Total Price 57300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

One side of this polypropylene (PP) racks is designed to hold 0.5mL microcentrifuge tubes; the other side holds 1.5 to 2.0mL tubes. Withstand temperatures down to -80°C (-112°F).

Please note: lid not included.

3 Month Warranty
Specifications
  • Tubes Held96
  • Length (in)8 3/8
  • Width (in)4 1/2
  • Height (in)1 1/16
  • MaterialPolypropylene(PP)
  • ColorAssorted
  • DescriptionReversible 96-well microcentrifuge tube rack, assorted colors
  • Warranty1 year
Reviews
Q&A