Cole-Parmer 4-Way Interlock Tube Rack, PP, Fluorescent Colors; 5/PK

Representative image only.

Cole-Parmer 4-Way Interlock Tube Rack, PP, Fluorescent Colors; 5/PK

Cole-Parmer | Item: 4400153

Racks offer limitless tube sizes

₹6,200.00INR / Pkg of 5

₹6,200.00INR / Pkg of 5

Buy It Together

Current Item

Cole-Parmer 4-Way Interlock Tube Rack, PP, Fluorescent Colors; 5/PK
Cole-Parmer 4-Way Interlock Tube Rack, PP, Fluorescent Colors; 5/PK
4400153

₹6,200.00INR / Pkg of 5
+
Environmental Express Polypropylene Storage Rack
5310004

₹12,700.00INR / Each
+
Cole-Parmer Pop-Up Tube Rack, 15 mL, Purple; 2/PK
4400231

₹5,900.00INR / Pkg of 2
+ =
Total Price 31500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five racks.

Key Features

  • Easily rotate racks to accommodate different tube sizes
  • Color coded for convenience
  • 1 year warranty

More About this Item

These 4-way polypropylene cube tube racks feature multiple tube size options. Their small footprint is ideal for benchtop use or under the hood workplace. The tube racks come in three different styles: interlocking, modular, and revolver workstation.

Interlocking racks are suitable for use in ultra-low temperature freezers which go down to -90 °C (-130 °F). You can press the interlocking racks together to form a larger, custom rack. The racks accommodate tubes sizes from 0.5 to 50 mL and 20 to 25 mm. Tube options include: 32 x 1.5-2 mL tubes, 32 x 0.5 mL tubes, 12 x 5 or 15 mL tubes, and 4 x 50 mL tubes. The racks come in blue, green, yellow, orange, and pink.

1 Year Warranty
Specifications
  • Min Tube Size (mL)0.5
  • Max Tube Size (mL)50
  • Tubes Held160
  • Length (in)6 45/64
  • Width (in)2 1/8
  • Height (in)3 19/32
  • Length (mm)171
  • Height (mm)91
  • Width (mm)54
  • MaterialPolypropylene(PP)
  • ColorBlue, Green, Yellow, Orange, Pink
  • Type4-way interlock
  • Description4-Way Interlock Tube Rack, PP, Fluor Colors; 5/PK
  • Warranty1 year
Reviews
Q&A