Cole-Parmer 115L Storage Dewar, TraceableLIVE® Bundle

Representative image only.

Cole-Parmer 115L Storage Dewar, TraceableLIVE® Bundle

Cole-Parmer | Item: 4426072

Confidently store and monitor your temperature-sensitive samples

₹1,103,000.00INR / Each

₹1,103,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer 115L Storage Dewar, TraceableLIVE® Bundle
Cole-Parmer 115L Storage Dewar, TraceableLIVE® Bundle
4426072

₹1,103,000.00INR / Each
+ + =
Total Price 1176600.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Improve sample protection – maintain specific temperature ranges for extended time periods
  • Maintain sample integrity with Traceable® temperature monitoring
  • Data logger provided with 2-year NIST-traceable calibration certificate
  • Ultra low evaporation enhances cryogen protection
  • Durable aluminum construction
  • 1 year warranty

More About this Item

The Cole-Parmer® dewar together with a Traceable® data logger is the perfect combination to safely store your critical samples while maintaining sample integrity. Dewars feature durable aluminum construction to hold liquid nitrogen for up to 130 days without refill (depending on model). Included stainless steel racks allow you to store a variety of samples. The bundle adds on one Traceable® Wi-Fi data logger compatible with TraceableLIVE® cloud service (model 18001-08) designed specifically for temperatures down to –200°C. Once your data logger is set up, you can securely monitor parameters 24/7, control up to 100 alarms remotely, view your data logging history, run reports in real time, and give access to other team members.

Enhance sample protection and ease of transportation with these Cole-Parmer® Dewar Accessories which includes Smart Caps, trolleys, and level rulers.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Volume (Liters)115
  • Neck Inside Diameter (ID) (in)8 1/2
  • Neck Inside Diameter (ID) (cm)21.6
  • Static Holding Time (days)80
  • Lowest Set Temperature (° C)-200
  • Height (in)34 1/4
  • Description115L Storage Dewar, TraceableLIVE® Bundle
  • Warranty1 year
Reviews
Q&A