Cole-Parmer 0.750/0.800 Specific Gravity ASTM 84H Hydrometer for Light Liquids

Representative image only.

Cole-Parmer 0.750/0.800 Specific Gravity ASTM 84H Hydrometer for Light Liquids

Cole-Parmer | Item: 0829785

₹14,400.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer 0.750/0.800 Specific Gravity ASTM 84H Hydrometer for Light Liquids
Cole-Parmer 0.750/0.800 Specific Gravity ASTM 84H Hydrometer for Light Liquids
0829785

₹14,400.00INR / Each
+ + + +
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
=
Total Price 171600.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Conform to ASTM Specifications
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

These hydrometers conform to the accuracy requirements for ASTM hydrometers. Scales are affixed with clear epoxy. Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618910200.

5 Year Warranty
Specifications
  • Length (")13
  • Hydrometer FormPlain
  • Liquids Lighter Than WaterYes
  • Specific Gravity Range (Min) (%)0.75
  • Specific Gravity Range (Max) (%)0.8
  • Division0.0005
  • Accuracy±0.0005
  • ASTM number84H
  • Length (mm)330
  • Description 0.750/0.800 Specific Gravity ASTM 84H Hydrometer for Light Liquids
  • Warranty5 years
Reviews
Q&A