Digi-Sense ASTM Like Liquid-In-Glass Thermometer, 19F / Saybolt Viscosity, Total Immersion, 120 to 134F, Organic Liquid Fill

Representative image only.

Digi-Sense ASTM Like Liquid-In-Glass Thermometer, 19F / Saybolt Viscosity, Total Immersion, 120 to 134F, Organic Liquid Fill

Digi-Sense | Item: 9031123

Now you can perform ASTM method measurements without the worry of mercury contamination

₹65,800.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹65,800.00INR / Each

Buy It Together

Current Item

Digi-Sense ASTM Like Liquid-In-Glass Thermometer, 19F / Saybolt Viscosity, Total Immersion, 120 to 134F, Organic Liquid Fill
Digi-Sense ASTM Like Liquid-In-Glass Thermometer, 19F / Saybolt Viscosity, Total Immersion, 120 to 134F, Organic Liquid Fill
9031123

₹65,800.00INR / Each
+ + =
Total Price 112800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Designed for specific ASTM (American Society for Testing and Materials) test methods
  • Nonmercury blue spirit liquid
  • 1 year warranty

More About this Item

These thermometers are precision manufactured to conform to ASTM E-1 specifications except for not being mercury filled. Designed for use in quality control laboratories or when mercury filled thermometers can not be used but where ASTM standards are still needed. ASTM established thermometer standards suited for special applications, and assigned an ASTM number according to each specification.

Thermometers feature permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered.

1 Year Warranty
Specifications
  • Min Temperature (° F)120
  • Length (")11
  • Max Temperature (° F)134
  • Accuracy±0.6°F
  • Division (° F)0.2
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)11
  • Overall Length (mm)280
  • Immersion Depth (mm)280
  • Stem MaterialWhite-Back Glass
  • ASTM Number19F
  • DescriptionASTM Like Liquid-In-Glass Thermometer, 19F / Saybolt Viscosity, Total Immersion, 120 to 134F, Organic Liquid Fill
  • Warranty1 year
Documents & Certificates
Reviews
Q&A