Cole-Parmer 0/12 Degree Baume Hydrometer

Representative image only.

Cole-Parmer 0/12 Degree Baume Hydrometer

Cole-Parmer | Item: 0829944

₹9,300.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer 0/12 Degree Baume Hydrometer
Cole-Parmer 0/12 Degree Baume Hydrometer
0829944

₹9,300.00INR / Each
+ +
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
+ =
Total Price 97500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

For liquids heavier than water, each hydrometer is calibrated in our triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618040000

5 Year Warranty
Specifications
  • Length (")12
  • Hydrometer FormPlain
  • Baume Range (Max) (° C)12
  • Baume Range (Min) (° C)0
  • Division0.1°
  • Accuracy±0.1°
  • Length (mm)300
  • Description 0/12 Degree Baume Hydrometer
  • Warranty5 years
Reviews
Q&A