CELLTREAT Scientific Products 229483 Sterile Cell Strainers, 70 µm, White, Individually Wrapped, 50/cs

Representative image only.

CELLTREAT Scientific Products 229483 Sterile Cell Strainers, 70 µm, White, Individually Wrapped, 50/cs

CELLTREAT Scientific Products | Mfr: 229483| Item: 0633655

Designed to help isolate cells and remove debris and clumps

₹35,800.00INR / Case of 50

₹35,800.00INR / Case of 50

Buy It Together

Current Item

CELLTREAT Scientific Products 229483 Sterile Cell Strainers, 70 µm, White, Individually Wrapped, 50/cs
CELLTREAT Scientific Products 229483 Sterile Cell Strainers, 70 µm, White, Individually Wrapped, 50/cs
0633655

₹35,800.00INR / Case of 50
+
Cole-Parmer Cell Strainer, Sterile, 40 µm, Blue, Bulk Packed; 50/CS
0633665

₹34,700.00INR / Case of 50
=
Total Price 70500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Pair directly with your 50-mL centrifuge tubes
  • Color-coded housing helps differentiate sizes
  • Extended gripping tab makes handling easy
  • 70 µm mesh pore size
  • Individually wrapped

More About this Item

Polypropylene housing with nylon mesh filter eliminates the need to create filters from gauze, paper, or other materials. Elongated lip on housing enable aseptic handling with forceps. Strainers are supplied sterile (gamma irradiated). Choose from 40, 70, or 100 µm mesh pore size strainers.

Sterile
Specifications
  • Pore Size (micron)70
  • Housing MaterialPolypropylene
  • SterileYes
  • DescriptionSterile Cell Strainers, 70 µm, White, Individually Wrapped, 50/cs
Reviews
Q&A