Cargille Refractive Index Liquid Series AAA, 1.644 to 1.700; 7.4 mL x 15 liquids

Representative image only.

Cargille Refractive Index Liquid Series AAA, 1.644 to 1.700; 7.4 mL x 15 liquids

Cargille | Mfr: 18122| Item: 8100610

Calibrate your refractometer with these standard solution sets

₹366,000.00INR / Each

₹366,000.00INR / Each

Buy It Together

Current Item

Cargille Refractive Index Liquid Series AAA, 1.644 to 1.700; 7.4 mL x 15 liquids
Cargille Refractive Index Liquid Series AAA, 1.644 to 1.700; 7.4 mL x 15 liquids
8100610

₹366,000.00INR / Each
+
Cole-Parmer RSA-BR32      Refractometer 0 - 32%, Brix
8115025

₹18,500.00INR / Each
+ =
Total Price 503500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All solutions are standardized at 25°C

More About this Item

Each set includes solutions in 0.25 oz (7.4 mL) glass bottles, plastic screw cap, and glass applicator rod.

Specifications
  • Accuracy±0.0002 (RI)
  • Refractive Index Interval0.004
  • Number of Different Liquids in the Pack15
  • DescriptionRefractive index standard solution; 1.644 to 1.700, 15 liquids
Documents & Certificates
Reviews
Q&A