Cargille Refractive Index Liquid Series AAA, 1.400 to 1.458; 7.4 mL x 30 Liquids

Representative image only.

Cargille Refractive Index Liquid Series AAA, 1.400 to 1.458; 7.4 mL x 30 Liquids

Cargille | Mfr: 18061| Item: 8100604

Calibrate your refractometer with these standard solution sets

₹314,000.00INR / Each

₹314,000.00INR / Each

Buy It Together

Current Item

Cargille Refractive Index Liquid Series AAA, 1.400 to 1.458; 7.4 mL x 30 Liquids
Cargille Refractive Index Liquid Series AAA, 1.400 to 1.458; 7.4 mL x 30 Liquids
8100604

₹314,000.00INR / Each
+
Cole-Parmer RSA-BR90A  Refractometer 0 - 90%, Brix
8115032

₹18,600.00INR / Each
+ =
Total Price 451600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All solutions are standardized at 25°C

More About this Item

Each set includes solutions in 0.25 oz (7.4 mL) glass bottles, plastic screw cap, and glass applicator rod.

Specifications
  • Accuracy±0.0002 (RI)
  • Refractive Index Interval0.002
  • Number of Different Liquids in the Pack30
  • DescriptionRefractive index standard solution; 1.400 to 1.458, 30 liquids
Documents & Certificates
Reviews
Q&A