Cargille Refractive Index Liquid Series AAA, 1.300 to 1.390, 10 liquids

Representative image only.

Cargille Refractive Index Liquid Series AAA, 1.300 to 1.390, 10 liquids

Cargille | Mfr: 18032| Item: 8100602

Calibrate your refractometer with these standard solution sets

₹179,000.00INR / Each

₹179,000.00INR / Each

Buy It Together

Current Item

Cargille Refractive Index Liquid Series AAA, 1.300 to 1.390, 10 liquids
Cargille Refractive Index Liquid Series AAA, 1.300 to 1.390, 10 liquids
8100602

₹179,000.00INR / Each
+
Cole-Parmer RSA-BR32      Refractometer 0 - 32%, Brix
8115025

₹18,500.00INR / Each
+ =
Total Price 316500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • All solutions are standardized at 25°C

More About this Item

Each set includes solutions in 0.25 oz (7.4 mL) glass bottles, plastic screw cap, and glass applicator rod.

Specifications
  • Accuracy±0.0005 (RI)
  • Refractive Index Interval0.01
  • Number of Different Liquids in the Pack10
  • DescriptionRefractive index standard solution; 1.300 to 1.390, 10 liquids
Documents & Certificates
Reviews
Q&A