Bytac D1069324 Surface Protector,FEP, White, Vinyl 25" x 15' roll

Representative image only.

Bytac D1069324 Surface Protector,FEP, White, Vinyl 25" x 15' roll

Bytac | Mfr: D1069324 BYTAC| Item: 0680400

Prevents corrosion and absorption of toxic chemicals

₹179,000.00INR / Roll of 1

₹179,000.00INR / Roll of 1
Product Description

Key Features

  • Easy-to-apply to most work surfaces
  • Easy-to-clean
  • Non-contaminating
  • Cuts easily with scissors
  • 1 year warranty

More About this Item

Bytac surface protectors are pressure sensitive FEP film that is inert to most chemicals. These easy-to-use adhesive surface protectors are ideal for benchtops, tables, fume hoods, and work surfaces. Use to prevent corrosion and absorption of toxic or radioactive chemicals. The FEP film comes with a vinyl or aluminum backing. Choose vinyl backing for temperatures up to 200°>F (93°>C). Aluminum backing withstands temperatures up to 360°>F (182°>C) and provides a nonstick surface when used in ovens. Both types of surface protectors are easy to cut. Pressure-sensitive adhesive holds surface protectors in place—just remove paper backing and apply. Five yards/roll.

1 Year Warranty
Specifications
  • MaterialFEP
  • Thickness (in)0.01
  • Thickness (mm)0.25
  • Max Temperature (° F)200
  • Max Temperature (° C)93
  • Width (in)25
  • Length (ft)15
  • Width (cm)63.5
  • Length (m)4.572
  • ColorWhite
  • DescriptionSurface Protector,FEP, White, Vinyl 25" x 15' roll
  • Warranty1 year
Reviews
Q&A