Burkle 5330-1100 Fluid sampler, PP, gravity feed, vacuum button release, 100 cm x 32 mm; 250 mL

Representative image only.

Burkle 5330-1100 Fluid sampler, PP, gravity feed, vacuum button release, 100 cm x 32 mm; 250 mL

Burkle | Mfr: 5330-1100| Item: 0604172

Easy, contamination-free sampling

₹123,000.00INR / Each

₹123,000.00INR / Each

Buy It Together

Current Item

Burkle 5330-1100 Fluid sampler, PP, gravity feed, vacuum button release, 100 cm x 32 mm; 250 mL
Burkle 5330-1100 Fluid sampler, PP, gravity feed, vacuum button release, 100 cm x 32 mm; 250 mL
0604172

₹123,000.00INR / Each
+
Sludge Judge C09247WA Sampler System, 3/4" OD, 15 ft
0546570

₹50,100.00INR / Each
+ + =
Total Price 266700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Single-handed valve operation makes multilayer and single-point sampling easy
  • Ultra-smooth surface prevents sample, residue, and dirt accumulation
  • Scraping ring marks depth or helps clean outside of sampler when withdrawing
  • Choose chemically-inert PTFE/FEP or economical PP
  • Fits in any container with a minimum opening diameter of 1-1/4" (32 mm)
  • 15 month warranty

More About this Item

This valved liquid sampler prevents contamination and is easy to operate. Ultra-pure PTFE/FEP construction is suitable for harsh or critical chemicals, while economical polypropylene (PP) works for aqueous solutions and noncorrosive chemicals. Both material options feature a smooth surface where no crevices or pores exist, eliminating concern for accumulation and cross-contamination. Integral scraping ring can be used to mark depth, or to wipe excess sample off the outside of the tube.

Push-button valve is normally closed. Simply push the button to open the valve and let the sample into the tube. Sampler features threaded connections that are easy to disassemble and clean.

15 Month Warranty
Specifications
  • MaterialPolypropylene (PP)
  • ColorNatural
  • Volume (mL)250
  • Length (in)39.375
  • Diameter (in)1.25
  • Diameter (cm)3.2
  • Length (cm)100
  • DescriptionValved Drum and Tank Sampler, PP, 100 cm x 32 mm; 250 mL
  • Warranty15 month
Reviews
Q&A