Brookfield AMETEK SC4-18 +HT-110-230 + HT-230A DP Temperature control unit; 230 VAC, 50 Hz

Representative image only.

Brookfield AMETEK SC4-18 +HT-110-230 + HT-230A DP Temperature control unit; 230 VAC, 50 Hz

Brookfield AMETEK | Mfr: SC-18 + HT-110-230 + HT-230A DP| Item: 9894554

Call For Price

Call For Price

Buy It Together

Current Item

Brookfield AMETEK SC4-18 +HT-110-230 + HT-230A DP Temperature control unit; 230 VAC, 50 Hz
Brookfield AMETEK SC4-18 +HT-110-230 + HT-230A DP Temperature control unit; 230 VAC, 50 Hz
9894554

Call For Price
+ =
Total Price 196000.00 ADD 2 ITEMS TO CART
Product Description

Includes

control box, thermo container, RTD temperature probe with 3-ft connection cord, sample chamber cooling rack, alignm,ent bracket, extracting tool, pliers, and a 6-ft power cord.

Key Features

  • Measure hot melts, asphalt, wax, and polymers
  • 1 year warranty

More About this Item

This programmable unit elevates and controls the temperature of liquid samples. The solid-state proportional temperature controller and RTD probe maintain the stable temperature required for reproducible measuring of low-volume samples.
Use with small sample volumes fropm 8 to 13 mL. Viscosity range is 5 to 8,000,000 centipoise, depending on the spindle you install. Set one to ten temperature point programs. The thermo container reaches the set temperature in 30 minutes.
Order small sample adapters and spindles separately. Adapters attach to an external circulating water bath (not included) to cool the samples.

1 Year Warranty
Specifications
  • Min Viscosity Range (cP)5
  • Max Viscosity Range (cP)8000000
  • Resolution0.1°F/°C
  • Max Temperature (° F)572
  • Min Temperature (° F)104
  • Max Temperature (° C)300
  • Min Temperature (° C)40
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionTemperature control unit; 230 VAC, 50 Hz
  • Warranty1 year
Reviews
Q&A