Borosilicate Glass Tubing, 15 mm OD x 1.2 mm Wall x 5' L; 49 Pieces/Cs

Representative image only.

Borosilicate Glass Tubing, 15 mm OD x 1.2 mm Wall x 5' L; 49 Pieces/Cs

| Item: 3474224

Minimize expansion

Call For Price

Call For Price

Buy It Together

Current Item

Borosilicate Glass Tubing, 15 mm OD x 1.2 mm Wall x 5' L; 49 Pieces/Cs
Borosilicate Glass Tubing, 15 mm OD x 1.2 mm Wall x 5' L; 49 Pieces/Cs
3474224

Call For Price
+
Cole-Parmer PVDF Tubing, 1/8" ID x 1/4" OD; 50 Ft
5011928

₹25,000.00INR / Pkg of 1
+
Cole-Parmer PTFE Tubing, 3/16" ID x 1/4" OD; 50 Ft
5011949

₹25,000.00INR / Pkg of 1
+
Cole-Parmer FEP Tubing, 1/16" ID x 1/8" OD; 50 Ft
5011915

₹13,300.00INR / Pkg of 1
+
Versilon PFA Tubing, 5/16" ID x 3/8"OD; 50 Ft
5010746

Call For Price
+
Cole-Parmer PFA Tubing, 3/32" ID x 5/32" OD; 50 Ft
5011936

₹24,800.00INR / Pkg of 1
=
Total Price 88100.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Softening point acheived at 821°C (1509°F)
  • Working point is 1252°C (2885°F)

More About this Item

Manufactured of borosilicate glass, this standard wall tubing features great mechanical strength and low coefficient of expansion. Softening point is acheived at 821°C (1509°F) and working point is 1252°C (2885°F). A blast burner over gas can be used to bend smaller sizes and larger sizes must be heated over a blast burner using gas and oxygen. All sizes are cut 48'' in length.

Specifications
  • Tubing FormulationGlass
  • Tubing OD (in)19/32
  • Tubing OD (mm)15
  • Wall Thickness (in)1/20
  • Wall Thickness (mm)1.2
  • ColorClear
  • Clarity (clear)Yes
  • Max Temperature (° F)2885
  • Max Temperature (° C)1252
  • Length per Pack (FeetShort)5' L x 80 Pieces/Case
  • Length per Pack (m)1.524 m L x 80 Pieces/Case
  • DescriptionBorosilicate Glass Tubing, 15 mm OD x 1.2 mm Wall x 60" L; 80 Pieces/Cs
Reviews
Q&A