Binder ED260 Avantgarde Gravity Convection Oven, 9 cu ft, 240 VAC

Representative image only.

Binder ED260 Avantgarde Gravity Convection Oven, 9 cu ft, 240 VAC

Binder | Mfr: 9010-0340| Item: 0501258

High energy efficiency saves operation costs.

Call For Price

for an additional
Call For Price
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Binder ED260 Avantgarde Gravity Convection Oven, 9 cu ft, 240 VAC
Binder ED260 Avantgarde Gravity Convection Oven, 9 cu ft, 240 VAC
0501258

Call For Price
+ + + + + + + + =
Total Price 3609000.00 ADD 9 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two chrome-plated shelves and a 4-ft (1.2-m) power cord with plug.

Key Features

  • Wide temperature range up to 300°C
  • Microprocessor controller and integrated timer
  • 2 year warranty

More About this Item

These natural convection ovens are suitable for all drying, sterilization, and precise warm storage tasks that do not require increased drying rates or special time factors. Ovens are microprocessor controlled, with an LED (Classic) or LCD (Avantgarde) display of time and temperature. Binder ovens feature the Absolutely Precise Temperature (APT.Line) technology that has become the standard in precision temperature chambers — achieve temperature accuracy up to 300° with remarkably short heating and recovery times. An independently adjustable ISO Class 2 safety thermostat with visual alarm provides full protection against chamber overtemperature. These ovens can be stacked (except 9 cu ft models) to conserve valuable lab space.

Two year warranty
Specifications
  • Capacity (cu ft)9
  • Capacity (Liters)255
  • Max Temperature (° F)572
  • Min Temperature (° C)Ambient +5⁰C
  • Max Temperature (° C)300
  • Temperature Uniformity±1.8⁰C at 150⁰C
  • Resolution0.8⁰ C
  • Chamber Width (in)24 1/32
  • Chamber Height (in)29 15/16
  • Chamber Depth (in)21 43/64
  • Chamber Width (cm)61
  • Chamber Height (cm)76
  • Chamber Depth (cm)55
  • Exterior Width (in)31 29/32
  • Exterior Height (in)38 1/64
  • Exterior Depth (in)29 15/16
  • Exterior Width (cm)81
  • Exterior Height (cm)96.5
  • Exterior Depth (cm)76
  • Rise Time50 min to 150⁰ C
  • Temp DisplayLCD
  • Number of Shelves2
  • Number of Shelf Positions8
  • Power (VAC)240
  • Power (Hz)60
  • Power (amps)16
  • TimerYes
  • Timer Rangeup to 9 days, 23 hrs, 59 min or for continuous operation
  • Warranty2 Years
Reviews
Q&A