Analytik Jena Pen-Ray 90001901 Standard UV lamp; 365 nm, 2.25"

Representative image only.

Analytik Jena Pen-Ray 90001901 Standard UV lamp; 365 nm, 2.25"

Analytik Jena | Mfr: 90-0019-01| Item: 9760602

Ideal for UV testing through small apertures

₹111,000.00INR / Each

₹111,000.00INR / Each

Buy It Together

Current Item

Analytik Jena Pen-Ray 90001901 Standard UV lamp; 365 nm, 2.25"
Analytik Jena Pen-Ray 90001901 Standard UV lamp; 365 nm, 2.25"
9760602

₹111,000.00INR / Each
+
Cole-Parmer Replacement UV Light Bulb/Tube; 6 W, 365 nm
0981542

₹20,100.00INR / Each
+ =
Total Price 254100.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

a 16" (40.6 cm) cable to plug into a power supply. Order power supplies separately. Order optional lamp shield for deluxe model 97606-00.

Key Features

  • Economically calibrate your photometric and fluorometric instruments
  • Use as primary references or spectral sources
  • 3 month warranty

More About this Item

These long-lasting PEN-RAY lamps are rated for 5000 hours of use. Economically calibrate your photometric and fluorometric instruments. Lamps feature a double bore quartz tube—an excellent transmitter of UV radiation. Choose from standard, deluxe, or extra-long models. Order optional lamp shield for deluxe model 97606-00. All lamps have a 16" cable to plug into power supply. Lamps operate on 115 or 220 VAC—order power supply separately. Shpg wt 1.0 lb (0.5 kg).

Product may contain trace amounts of mercury; cautions should be used in breakage, cleanup, shipping and/or disposal.

Conformite Europeenne3 Month Warranty
Specifications
  • Wavelength365
  • Depth (in)4 3/4
  • Depth (cm)12.1
  • Bulb / Tube Life5000 hours
  • Power (VAC)115 / 220
  • Power (Hz)50/60
  • Intensity (µW/cm2)145
  • DescriptionStandard UV lamp; 365 nm, 2.25"
  • Warranty3 month
Reviews
Q&A