Alicat Whisper™ Low-Pressure Drop Mass Flow Controller, 0 - 2 SLPM

Representative image only.

Alicat Whisper™ Low-Pressure Drop Mass Flow Controller, 0 - 2 SLPM

Alicat | Mfr: MCW-2SLPM-D| Item: 6780393

Accurately measures and controls real-time mass and volumetric flow readings with minimal pressure drop

₹283,000.00INR / Each

for an additional
₹63,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹283,000.00INR / Each

Buy It Together

Current Item

Alicat Whisper™ Low-Pressure Drop Mass Flow Controller, 0 - 2 SLPM
Alicat Whisper™ Low-Pressure Drop Mass Flow Controller, 0 - 2 SLPM
6780393

₹283,000.00INR / Each
+ + + + + + +
Alicat Mass Flowmeter with Display, 0 - 1 SLPM
1530881

₹169,000.00INR / Each
=
Total Price 1793000.00 ADD 8 ITEMS TO CART
Product Description

Key Features

  • No warm-up required
  • Ninety-eight pre-loaded gas calibrations
  • Ideal for systems with limited source pressure
  • Less than one millisecond sensor response time
  • IP40 rating
  • Max flow rate of 2 SLPM
  • Lifetime warranty

More About this Item

These low-pressure drop mass flow controllers, featuring a fast control response time of just 30 milliseconds (ms), offer quick integration into test stands for accurate verification without any warm-up time. Controllers create minimal pressure drop, making them ideal for systems with limited source pressure. They are capable of measuring and controlling flow generated by both positive pressure and suction. Real-time monitoring of flow, pressure, and temperature is available directly on the display screen.

The controllers come with 98 pre-loaded gas calibrations, which can be seamlessly switched while maintaining accuracy. The stand-alone units measure mass flow, volumetric flow, temperature, and absolute pressure, with flow rates displayed in standard liters per minute (SLPM). Additional key features include an LCD display with backlight, a data I/O port for logging data to your computer, and flexible mounting options, including upside-down installation.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite EuropeenneLifetime Warranty
Specifications
  • Repeatability±(0.2% of reading + 0.02% of full scale)
  • Accuracy±0.75% of reading or ±0.1% of full scale, whichever is greater
  • Width (InchShort)3 9/16
  • Height (InchShort)4 1/16
  • Max Pressure (PSI)80
  • Min Flow Rate (LPM)0
  • Max Flow Rate (LPM)2
  • ValveNormally closed
  • Wetted MaterialsStainless steel, fluoroelastomers, alumina ceramic, glass, glass-reinforced polyphenylene sulfide, gold, heat-cured epoxy, heat-cured silicone rubber, silicon, and brass
  • Min Operating Temperature (° F)14
  • Min Operating Temperature (° C)-10
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Process Connection (NPT(F))1/8
  • Pressure Drop At Maximum Flow (PSID)0.18
  • Turn-Down Ratio200:1
  • Response Time (msec)1
  • Power VDC12 - 24
  • Electrical Connections6-pin locking, 8-pin mini-DIN, 8-pin M12, 9-pin DB-9, 15-pin DB-15
  • Display TypeBack-lit monochrome
  • CommunicationsRS-232 Serial and Modbus RTU
  • Enclosure RatingIP40
  • DescriptionLow-Pressure Drop Mass Flow Controller, 0 - 2 SLPM
  • WarrantyLifetime
Reviews
Q&A