Airfiltronix HP-2 HEPA Filter, 3.25" Deep; 1/Box

Representative image only.

Airfiltronix HP-2 HEPA Filter, 3.25" Deep; 1/Box

Airfiltronix | Mfr: HP-2| Item: 4401164

A filter for every application

₹84,500.00INR / Box of 1

₹84,500.00INR / Box of 1

Buy It Together

Current Item

Airfiltronix HP-2 HEPA Filter, 3.25" Deep; 1/Box
Airfiltronix HP-2 HEPA Filter, 3.25" Deep; 1/Box
4401164

₹84,500.00INR / Box of 1
+ + + =
Total Price 1459500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ensure optimal performance of your ductless fume hood
  • Captures particles at 99.99% efficiency—down to 0.3 microns or greater

More About this Item

Choose from a wide range of filters to remove pollutants. These are compatible with the Aitfiltronix range of ductless fume hoods.

Specifications
  • Compatible WithAirfiltronix ductless fume hoods 33705-16 to -22, ductless fume and particulate removal workstations 33705-02 to -08, portable fume/particle extractors 33705-43 to -46, and balance enclosure 44011-00
  • Length (InchShort)17
  • Width (InchShort)10
  • Depth (InchShort)3 1/4
  • TypeHEPA Filter, 3.25" Deep
  • DescriptionHEPA Filter, 3.25" Deep
Reviews
Q&A