Advantech L3-S40 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.425 mm Sieve Opening, No. 40

Representative image only.

Advantech L3-S40 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.425 mm Sieve Opening, No. 40

Advantech | Mfr: L3-S40| Item: 5994835

Steel mesh meets ASTM and ISO specifications

₹35,600.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹37,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹35,600.00INR / Each

Buy It Together

Current Item

Advantech L3-S40 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.425 mm Sieve Opening, No. 40
Advantech L3-S40 Standard Sieve, 3" dia, Stainless Steel Mesh, 0.425 mm Sieve Opening, No. 40
5994835

₹35,600.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sieve
1705050

₹37,400.00INR / Each
+ + + + =
Total Price 158700.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Standard sieves with stainless steel mesh meet ASTM and ISO specifications and are supplied with a certificate of compliance. Sieves measure 3" ID and 5/8" H.

1 Year Warranty
Specifications
  • MaterialAcrylic frame, stainless steel wire
  • U.S. Standard Screen Size (No.)40
  • Tyler Standard Screen Size (mesh)35
  • Sieve Opening (mm)0.425
  • Inside Diameter (InchShort)3
  • Height (InchShort)0.625
  • DescriptionStandard Sieve, Stainless Steel Mesh, 0.425 mm sieve opening, No. 40
  • Warranty1 Year
Reviews
Q&A