Advantech L3P-25 Sonic Sifter Separator, 240 VAC

Representative image only.

Advantech L3P-25 Sonic Sifter Separator, 240 VAC

Advantech | Mfr: L3P-25| Item: 5994805

Precise, reliable particle separations in less than 10 seconds!

Call For Price

Call For Price

Buy It Together

Current Item

Advantech L3P-25 Sonic Sifter Separator, 240 VAC
Advantech L3P-25 Sonic Sifter Separator, 240 VAC
5994805

Call For Price
+ + =
Total Price 54200.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Perform particle separations as small as 3 µm — ideal for research and quality assurance applications
  • Cut testing times by up to 90% compared to other methods
  • 1 year warranty

More About this Item

Using an oscillating air column, the sonic sifter quickly separates dry materials in powdered, granular, or pellet form. The unique oscillating air column eliminates screen wear and particle attrition and achieves efficiency normally seen only with wet sieving.

Updated unit is manufactured of newly designed stainless steel housing. This unit perform tests in less then 10 seconds in favorable conditions, saving valuable time and allowing operators to work on other projects. Power level is adjustable even as the test progresses, allowing you to customize your test for different material densities and textures. Digital timer provides precise operation; time automatically to ensure repeatable results. The 3'' diameter acrylic sieves let you see the test in progress — ideal for making adjustments and determining completion.

Order sieves and horizontal pulse accessory separately. Sonic sifter holds up to six standard sieves or three precision sieves. The horizontal pulse accessory produces a tapping action on either side of the sieve frame, creating a ripple effect across the screen that breaks down agglomerates. Ideal for separations below 45 µm and extremely fine powders.

1 Year Warranty
Specifications
  • Sieves Size Accepted (OD)3"
  • Timer Range (min)99
  • Width (InchShort)10
  • Depth (in)12
  • Height (in)23
  • Width (cm)25
  • Depth (cm)31
  • Height (cm)61
  • Power (VAC)240
  • Power (Hz)50
  • DescriptionSonic Sifter Separator, 240 VAC
  • Warranty1 Year
Reviews
Q&A