Advantec A100A090C Mixed Cellulose Ester Membranes, 90 mm Dia, 1.0 µm, 25/pack

Representative image only.

Advantec A100A090C Mixed Cellulose Ester Membranes, 90 mm Dia, 1.0 µm, 25/pack

Advantec | Mfr: A100A090C| Item: 0663955

Features high protein binding

Call For Price

Call For Price

Buy It Together

Current Item

Advantec A100A090C Mixed Cellulose Ester Membranes, 90 mm Dia, 1.0 µm, 25/pack
Advantec A100A090C Mixed Cellulose Ester Membranes, 90 mm Dia, 1.0 µm, 25/pack
0663955

Call For Price
+ + + =
Total Price 4200.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Unique high porosity provides superior flow rate
  • Can be safely exposed to temperatures up to 130°C (266°F)
  • 1 year warranty

More About this Item

Mixed cellulose ester (MCE) membranes are made from over 90% cellulose nitrate and 10% cellulose acetate for strength and thermostability. Applications include filter sterilizing biological fluids, microbiology, contamination analysis, and air monitoring.

1 Year Warranty
Specifications
  • MaterialMixed Cellulose Ester
  • Pore Size (µm)1
  • Diameter (mm)90
  • Bubble Point (PSI)13.9
  • Bubble Point0.96
  • Max Water Flow Rate (Lmincm2)0.22
  • Max Water Flow Rate (mLPerminPercm2)220
  • Max Air Flow Rate (L/min/cm²)20.4
  • Max Air Flow Rate (mL/min/cm²)20400
  • DescriptionMixed Cellulose Ester Membranes, 90 mm Dia, 1.0 µm, 25/pack
  • Warranty1 year
Reviews
Q&A