Advantec A045A090C Mixed Cellulose Ester Membranes; 90 mm dia; 0.45 µm; 25/pack

Representative image only.

Advantec A045A090C Mixed Cellulose Ester Membranes; 90 mm dia; 0.45 µm; 25/pack

Advantec | Mfr: A045A090C| Item: 0663936

Features high protein binding

Call For Price

Call For Price

Buy It Together

Current Item

Advantec A045A090C Mixed Cellulose Ester Membranes; 90 mm dia; 0.45 µm; 25/pack
Advantec A045A090C Mixed Cellulose Ester Membranes; 90 mm dia; 0.45 µm; 25/pack
0663936

Call For Price
+ + + =
Total Price 4200.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Unique high porosity provides superior flow rate
  • Can be safely exposed to temperatures up to 130°C (266°F)
  • 1 year warranty

More About this Item

Mixed cellulose ester (MCE) membranes are made from over 90% cellulose nitrate and 10% cellulose acetate for strength and thermostability. Applications include filter sterilizing biological fluids, microbiology, contamination analysis, and air monitoring.

1 Year Warranty
Specifications
  • MaterialMixed Cellulose Ester
  • Pore Size (µm)0.45
  • Diameter (mm)90
  • Bubble Point (PSI)35
  • Bubble Point2.41
  • Max Water Flow Rate (Lmincm2)0.05
  • Max Water Flow Rate (mLPerminPercm2)45
  • Max Air Flow Rate (L/min/cm²)3.7
  • Max Air Flow Rate (mL/min/cm²)3700
  • DescriptionMixed Cellulose Ester Membranes; 90 mm dia; 0.45 µm; 25/pack
  • Warranty1 year
Reviews
Q&A