Advantec A020A047A Mixed Cellulose Ester Membranes; 47 mm dia; 0.20 µm; 100/pack

Representative image only.

Advantec A020A047A Mixed Cellulose Ester Membranes; 47 mm dia; 0.20 µm; 100/pack

Advantec | Mfr: A020A047A| Item: 0663913

Features high protein binding

Call For Price

Call For Price

Buy It Together

Current Item

Advantec A020A047A Mixed Cellulose Ester Membranes; 47 mm dia; 0.20 µm; 100/pack
Advantec A020A047A Mixed Cellulose Ester Membranes; 47 mm dia; 0.20 µm; 100/pack
0663913

Call For Price
+ + + =
Total Price 4200.00 ADD 4 ITEMS TO CART
Product Description

Key Features

  • Unique high porosity provides superior flow rate
  • Can be safely exposed to temperatures up to 130°C (266°F)
  • 1 year warranty

More About this Item

Mixed cellulose ester (MCE) membranes are made from over 90% cellulose nitrate and 10% cellulose acetate for strength and thermostability. Applications include filter sterilizing biological fluids, microbiology, contamination analysis, and air monitoring.

1 Year Warranty
Specifications
  • MaterialMixed Cellulose Ester
  • Pore Size (µm)0.2
  • Diameter (mm)47
  • Bubble Point (PSI)54.5
  • Bubble Point3.76
  • Max Water Flow Rate (Lmincm2)0.02
  • Max Water Flow Rate (mLPerminPercm2)18
  • Max Air Flow Rate (L/min/cm²)2.4
  • Max Air Flow Rate (mL/min/cm²)2400
  • DescriptionMixed Cellulose Ester Membranes; 47 mm dia; 0.20 µm; 100/pack
  • Warranty1 year
Reviews
Q&A