Adam Equipment MDW-300L Digital Health Scale, 600lb/300kg Capacity 230V

Representative image only.

Adam Equipment MDW-300L Digital Health Scale, 600lb/300kg Capacity 230V

Adam Equipment | Mfr: MDW-300L-230V| Item: 1112075

Fast results and simple operation for use in locker rooms, offices, homes and more

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment MDW-300L Digital Health Scale, 600lb/300kg Capacity 230V
Adam Equipment MDW-300L Digital Health Scale, 600lb/300kg Capacity 230V
1112075

Call For Price
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
+ =
Total Price 103400.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter and rechargeable battery

Key Features

  • Robust metal housing
  • Aluminum pillar
  • Anti-slip platform
  • Base with five built-in feet for added stability
  • Height measurements up to 6.8 ft (210 cm)
  • Easy-to-use, color-coded keypad
  • Large, sealed backlit display
  • Rechargeable battery and AC adapter included
  • Other features include overload protection, tare range, and hold function
  • 1 year warranty
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.
Specifications
  • Capacity (kg)300
  • Capacity (lbs)660
  • Readability (g)50
  • Linearity (g)100
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • Auto ShutoffYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • DescriptionDigital Health Scale, 600lb/300kg Capacity 230V
  • Warranty1 Year
Reviews
Q&A