Adam Equipment HCB 103aM Highland® Portable Balance, NTEP Approved, 100g x d=0.001g e=0.01g

Representative image only.

Adam Equipment HCB 103aM Highland® Portable Balance, NTEP Approved, 100g x d=0.001g e=0.01g

Adam Equipment | Mfr: HCB 103AM| Item: 1112551

Loaded with features for everyday weighing applications

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment HCB 103aM Highland® Portable Balance, NTEP Approved, 100g x d=0.001g e=0.01g
Adam Equipment HCB 103aM Highland® Portable Balance, NTEP Approved, 100g x d=0.001g e=0.01g
1112551

Call For Price
+ +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
=
Total Price 103400.00 ADD 3 ITEMS TO CART
Product Description

Includes

4" H x 5" dia. draft shield, internal rechargeable battery, and AC power adapter (cUL certified).

Key Features

  • Internal rechargeable battery for convenient portable operation
  • Standard draft shield offers greater weighing accuracy
  • Unique shape allows convenient stackable storage of multiple balances
  • Three-point shock protection prevents overload damage to internal components
  • NTEP-approved models (d≤0.5g e≤0.5g) available for commercial applications
  • Capacity is 100 g
  • 3 year warranty

More About this Item

Loaded with features that include multiple weighing units, RS-232 and USB interfaces, rechargeable battery pack, capacity tracker, security lock down port, and below balance weighing hook for density and specific gravity applications. A standard removable draft shield eliminates wind disturbances outdoors or in drafty environments. Backlit display with large 1/2"-high digits offers a clear view of weighing results.

NTEP-approved models feature a wide range of capacities and specifications for both the smallest (d≤0.5 g) and the verification (e≤0.5 g) scale divisions, ensuring commercial weights are easy to interpret. Select models with NTEP approval if your weighing application includes buying, selling, or charging based upon weight within the United States. These models have been tested and proven to meet all government standards and requirements and are considered legal for trade.

3 Year WarrantyConformite EuropeenneNTEP
Specifications
  • Capacity (g)100
  • Readability (g)0.001
  • Repeatability (g)0.002
  • Linearity (g)0.003
  • Weighing Unitsg, ct, oz, ozt, GN
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240;115
  • Height (in)3 1/10
  • Length (InchShort)9 29/32
  • Width (in)6 45/64
  • Depth (in)10
  • Pan Diameter (in)4 45/64
  • Display Height (in)45/64
  • DescriptionHighland® Portable Balance, NTEP Approved, 100g x d=0.001g e=0.01g
  • Warranty3 Years
Reviews
Q&A