Adam Equipment GB35a Stainless Steel Weighing Scale, 35lb/16kg, 11.8" x 15.7" Platform

Representative image only.

Adam Equipment GB35a Stainless Steel Weighing Scale, 35lb/16kg, 11.8" x 15.7" Platform

Adam Equipment | Mfr: GB 35A| Item: 1113036

Durable scales serve a variety of heavy-duty needs

₹181,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹181,000.00INR / Each

Buy It Together

Current Item

Adam Equipment GB35a Stainless Steel Weighing Scale, 35lb/16kg, 11.8" x 15.7" Platform
Adam Equipment GB35a Stainless Steel Weighing Scale, 35lb/16kg, 11.8" x 15.7" Platform
1113036

₹181,000.00INR / Each
+ + =
Total Price 335400.00 ADD 3 ITEMS TO CART
Product Description

Includes

3-ft (1-m) cable.

Key Features

  • Made to handle high-volume industrial applications
  • Overload protection helps prevent damage to internal components
  • Available in a range of capacities and platform sizes
  • Can be used with any Adam indicator
  • Maximum capacity of 35 lb with 0.001 lb readability
  • 5 year warranty

More About this Item

A removable stainless steel pan and cast-aluminum base make these sleek yet sturdy platform scales ideal for weighing, parts counting, percentage/comparative weighing and other industrial applications. Featuring single-point precision load cell technology, the scales are well-suited for shipping and receiving, batching items for processing and stock auditing.

Work well as an auxiliary platform in tandem with the Adam CBD Series counting scales.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (kg)16
  • Capacity (lbs)35
  • Readability (g)0.5
  • Repeatability (g)1
  • Linearity (g)1
  • Weighing Unitskg, lb
  • Stabilization Time (Sec)2
  • Height (in)2 19/32
  • Length (InchShort)20 1/2
  • Width (in)11 51/64
  • Depth (in)20 1/2
  • Pan Length (in)15 45/64
  • Pan Width (in)11 51/64
  • Platform Length (in)11 3/4
  • Platform Width (in)15 3/4
  • DescriptionStainless Steel Weighing Scale, 35lb/16kg, 11.8" x 15.7" Platform
  • Warranty5 Years
Reviews
Q&A