Adam Equipment GKaM NTEP Scale Indicator with Numeric Keypad and Checkweigh Lights

Representative image only.

Adam Equipment GKaM NTEP Scale Indicator with Numeric Keypad and Checkweigh Lights

Adam Equipment | Mfr: GKAM| Item: 1171052

Designed for versatility, the GK indicator has the features needed for a number of applications

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment GKaM NTEP Scale Indicator with Numeric Keypad and Checkweigh Lights
Adam Equipment GKaM NTEP Scale Indicator with Numeric Keypad and Checkweigh Lights
1171052

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Full tare range
  • Easily accessible internal rechargeable battery
  • Large backlit LCD display with capacity tracker
  • Battery operation with auto-off to save battery life
  • Parts counting with freely selectable sample sizes
  • Check weighing LED lights to show limits
  • Automatic accumulation
  • Bi-direcctional RS-232 output for connection to computers and printers
  • 5 year warranty

More About this Item

The GK offers an affordable indicator that is packed with smart features that will make weighing quick and easy. The built-in check weighing function allows the users to easily view if their samples are above, below or at set targets. With a full keypad, counting applications are achieved
with the same indicator, making the GK totally flexible for numerous uses.

The GK comes with a wall-mounted bracket for easy and secure mounting, with the indicator housing made of solid ABS plastic. The bright backlit LCD display features a capacity tracker to show users the total capacity that they have used to prevent potential overloads. The large digits make readings effortless.

Whether using the GK for basic weighing or taking advantage of the parts counting, check weighing or percentage weighing functions, these indicators offer a simple user interface for quick and hassle-free weight readings.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne
Specifications
  • Weighing Unitskg, lb, oz, g
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240;115 / 220
  • Height (in)4 1/2
  • Length (InchShort)6 45/64
  • Width (in)10 1/5
  • Depth (in)4 1/2
  • Display Height (in)51/64
  • DescriptionNTEP Scale Indicator with Numeric Keypad and Checkweigh Lights
  • Warranty5 Years
Reviews
Q&A