Adam Equipment CPWPLUS 35L Industrial Scale, 75Lb/35kg x 0.02Lb/10G, 230 V

Representative image only.

Adam Equipment CPWPLUS 35L Industrial Scale, 75Lb/35kg x 0.02Lb/10G, 230 V

Adam Equipment | Mfr: CPWPLUS 35L-230V| Item: 1112061

Versatile scales with remote mount display are ideal for a wide variety of weighing tasks

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment CPWPLUS 35L Industrial Scale, 75Lb/35kg x 0.02Lb/10G, 230 V
Adam Equipment CPWPLUS 35L Industrial Scale, 75Lb/35kg x 0.02Lb/10G, 230 V
1112061

Call For Price
+ +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
=
Total Price 103400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • RS-232 interface
  • Remote-mounted display
  • 1 year warranty

More About this Item

These industrial large platform scales feature color-coded keypads with backlit display offer simple and quick operation. The steel base offers stability for weighing tasks. Stainless steel platform removes for easy cleaning.

1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.
Specifications
  • Capacity (kg)35
  • Capacity (lbs)75
  • Readability (g)10
  • Linearity (g)20
  • Weighing Unitslb, kg, oz, lb:oz
  • Calibration TypeExternal
  • RS-232 InterfaceYes
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • DescriptionIndustrial Scale, 75Lb/35kg x 0.02Lb/10G, 230 V
  • Warranty1 Year
Reviews
Q&A