Adam Equipment CPWPLUS 35L Industrial Scale, 75 lb / 35 kg x 0.02 lb / 10 g, Universal Voltage

Representative image only.

Adam Equipment CPWPLUS 35L Industrial Scale, 75 lb / 35 kg x 0.02 lb / 10 g, Universal Voltage

Adam Equipment | Mfr: CPWPLUS 35L| Item: 1112060

Versatile scales with remote mount display are ideal for a wide variety of weighing tasks

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment CPWPLUS 35L Industrial Scale, 75 lb / 35 kg x 0.02 lb / 10 g, Universal Voltage
Adam Equipment CPWPLUS 35L Industrial Scale, 75 lb / 35 kg x 0.02 lb / 10 g, Universal Voltage
1112060

Call For Price
+ +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
=
Total Price 103400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Rechargeable battery, universal power supply, and plug adapters.

Key Features

  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • RS-232 interface
  • Remote-mounted display
  • 3 year warranty

More About this Item

These industrial large platform scales feature color-coded keypads with backlit display offer simple and quick operation. The steel base offers stability for weighing tasks. Stainless steel platform removes for easy cleaning.

3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.
Specifications
  • Capacity (kg)35
  • Capacity (lbs)75
  • Repeatability (g)10
  • Linearity (g)20
  • Weighing Unitskg, lb, lb:oz, oz
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)115 / 220;100 to 240
  • Length (InchShort)35 2/5
  • Height (in)3 1/10
  • Width (in)23 19/32
  • Pan Length (in)23 19/32
  • Pan Width (in)35 2/5
  • Display Height (in)29/32
  • Readability (kg)1/100
  • DescriptionIndustrial Scale, 75 lb / 35 kg x 0.02 lb / 10 g, Universal Voltage
  • Warranty3 Years
Reviews
Q&A