A&D Weighing SK-10KWPF Portable Washdown Scale, 10kg x 5g

Representative image only.

A&D Weighing SK-10KWPF Portable Washdown Scale, 10kg x 5g

A&D Weighing | Mfr: SK-10KWPF| Item: 1111406

Portable and lightweight scale is ideal for pharmaceutical and food preparation/processing applications

₹94,100.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹94,100.00INR / Each

Buy It Together

Current Item

A&D Weighing SK-10KWPF Portable Washdown Scale, 10kg x 5g
A&D Weighing SK-10KWPF Portable Washdown Scale, 10kg x 5g
1111406

₹94,100.00INR / Each
+ +
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

₹17,900.00INR / Each
=
Total Price 139400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Main power cord.

Key Features

  • Low-battery indicator with auto-power off preserves battery life
  • Waterproof IP65/NEMA 4 stainless steel body
  • 2 year warranty
Two year warrantyISO9001 Certified Supplier
Specifications
  • Capacity (g)10000
  • Capacity (kg)10
  • Readability (g)5
  • Repeatability (g)5
  • Linearity (g)10
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • Battery6 D (not included)
  • Height (in)5 3/4
  • Width (in)10 1/2
  • Depth (in)11
  • DescriptionPortable Washdown Scale, 10kg x 5g
  • Warranty2 Years
Reviews
Q&A