A&D Weighing SJ-5000HSF Digital Portion Scale, 11Lb x 0.005Lb

Representative image only.

A&D Weighing SJ-5000HSF Digital Portion Scale, 11Lb x 0.005Lb

A&D Weighing | Mfr: SJ-5000HSF| Item: 1111123

Fast stability time – Less than 1 second

₹52,200.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹52,200.00INR / Each

Buy It Together

Current Item

A&D Weighing SJ-5000HSF Digital Portion Scale, 11Lb x 0.005Lb
A&D Weighing SJ-5000HSF Digital Portion Scale, 11Lb x 0.005Lb
1111123

₹52,200.00INR / Each
+ +
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

₹17,900.00INR / Each
=
Total Price 97500.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Stainless steel weighing pan
  • High resolution (SJ-5000HS:1/2500, SJ-12KHS:1/2400, SJ-1000HS/2000HS :1/2000)
  • Large wide LCD display (25mm height)
  • Durable body
  • Large weighing pan 230mm x 190mm
  • Full digital calibration function
  • Multiple weighing units – g, lb, oz and lb-oz
  • Battery operation with 4 x D size dry batteries
  • Simple and easy to change the batteries
  • Optional AC adapter
  • Automatic power OFF function
  • Spirit level and adjustable feet for accurate weighing
  • Status indication function – Battery, Stable, Zero and Net
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (g)5000
  • Capacity (kg)5
  • Capacity (lbs)11
  • Readability (g)2
  • Weighing Unitsg, lb, oz, lb-oz
  • Calibration TypeExternal
  • DescriptionDigital Portion Scale, 11Lb x 0.005Lb
  • Warranty2 Years
Reviews
Q&A