A&D Weighing GX-62000L Apollo GX-L Series High Capacity Scale 62kg x 1 g, Pan Size 15.2" x 13.5" Swing Arm Display, IP65, Internal Calibration

Representative image only.

A&D Weighing GX-62000L Apollo GX-L Series High Capacity Scale 62kg x 1 g, Pan Size 15.2" x 13.5" Swing Arm Display, IP65, Internal Calibration

A&D Weighing | Mfr: GX-62000L| Item: 1112610

Adjustable swing arm display allows weighing of bulky items

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing GX-62000L Apollo GX-L Series High Capacity Scale 62kg x 1 g, Pan Size 15.2" x 13.5" Swing Arm Display, IP65, Internal Calibration
A&D Weighing GX-62000L Apollo GX-L Series High Capacity Scale 62kg x 1 g, Pan Size 15.2" x 13.5" Swing Arm Display, IP65, Internal Calibration
1112610

Call For Price
+
A&D Weighing AD-100-2 Balance Accessory Anti-Theft Device
1111471

₹29,900.00INR / Each
+ =
Total Price 57300.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Protection against moisture and dust to IP65/NEMA4 standards
  • Automatic internal calibration
  • Clear, large vacuum flourescent display is easy to see under any lighting conditions
  • 5 year warranty

More About this Item

Save time and money with the internal calibration with an internal mass. The scale self-calibrates automatically when the balance detects ambient temperature changes. Calibrate the balance on demand with just the push
of a button.

Transfer data between a USB-equipped PC via the balance’s built-in USB/RS-232C interface.

UL Listed.IP 655 Year Warranty
Specifications
  • Capacity (g)62000
  • Capacity (kg)62
  • Capacity (lbs)136
  • Readability (g)1
  • Linearity (g)1
  • Weighing Unitsg, kg, lb, lb:oz, oz, ct, dwt, ozt, mom, L, MS, pcs, DS
  • Calibration TypeInternal
  • OutputRS-232C
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1.5
  • Power (VAC)115
  • Height (in)5 1/8
  • Width (in)14 5/8
  • Depth (in)24 1/4
  • Platform Length (in)15 1/8
  • Platform Width (in)13 1/2
  • DescriptionHigh Capacity Scale 62kg x 1 g, Pan Size 15.2" x 13.5" Swing Arm Display, IP65, Internal Calibration
  • Warranty5 Years
Reviews
Q&A