A&D Weighing GR-200 Gemini Autocalibrating Analytical Balance, 210g x 0.1mg

Representative image only.

A&D Weighing GR-200 Gemini Autocalibrating Analytical Balance, 210g x 0.1mg

A&D Weighing | Mfr: GR-200| Item: 1110070

Automatic self-calibration adjusts for ambient temperature changes

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing GR-200 Gemini Autocalibrating Analytical Balance, 210g x 0.1mg
A&D Weighing GR-200 Gemini Autocalibrating Analytical Balance, 210g x 0.1mg
1110070

Call For Price
+ + =
Total Price 27400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Dust cover, WinCT software, and 120 VAC, 50/60 Hz adapter with 6 ft (1.8 m) cord and two-prong plug

Key Features

  • Data memory function stores up to 200 sets of data
  • Balance ID for GLP applications outputs date, time, balance number, and calibration weight
  • Parts counting, percent weighing, below-balance weighing, and multiple weighing units
  • Rear-mount motor drive assembly and antistatic glass offer superior weighing accuracy
  • Splashproof keypad and display withstand messy lab environments
  • 5 year warranty

More About this Item

These balances are easy to use and calibrate and adjust their settings based on environmental changes. Balances feature a larger weighing chamber and smaller footprint than conventional analytical balances.

UL Listed.5 Year Warranty
Specifications
  • Capacity (g)210
  • Readability (mg)0.1
  • Repeatability (mg)0.1
  • Linearity (mg)0.2
  • Weighing Unitsg, mg, oz, oz t, ct, dwt, gn, tael, tola
  • Calibration TypeInternal
  • OutputRS-232
  • Stabilization Time (Sec)3.5
  • Power (VAC)115 / 230
  • Height (in)12 7/8
  • Width (in)9 3/4
  • Depth (in)14 5/8
  • Pan Diameter (in)3 19/64
  • Chamber Height (in)8 3/4
  • Chamber Width (in)7
  • Chamber Depth (in)6 1/2
  • DescriptionGemini Autocalibrating Analytical Balance, 210g x 0.1mg
  • Warranty5 Years
Reviews
Q&A