A&D Weighing FC-500i Hi-Resolution 1Lb Counting Scale

Representative image only.

A&D Weighing FC-500i Hi-Resolution 1Lb Counting Scale

A&D Weighing | Mfr: FC-500I| Item: 1111580

Automatic Counting Accuracy Improvement (ACAI) ensures high counting accuracy

₹314,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹314,000.00INR / Each

Buy It Together

Current Item

A&D Weighing FC-500i Hi-Resolution 1Lb Counting Scale
A&D Weighing FC-500i Hi-Resolution 1Lb Counting Scale
1111580

₹314,000.00INR / Each
+ + =
Total Price 425300.00 ADD 3 ITEMS TO CART
Product Description

Includes

115 VAC power adapter with 7-ft (2.1 m) cord and US standard plug

Key Features

  • Store/retrieve 500 unit weights by ID numbers
  • LED prompting navigation makes it easy to use
  • 1/5,000,000 count resolution
  • 2 year warranty

More About this Item

The FCi Series counting scales utilize ACAI, A&D’s exclusive Automatic Count Accuracy Improvement. ACAI combines the two most critical performance requirements of a counting scale: count accuracy & operation expediency. Initial Average Piece Weight can be determined through an operator’s choice of fixed, random, keyboard entry, or memory recall.

Two year warrantyConformite Europeenne
Specifications
  • Capacity (g)500
  • Capacity (lbs)1
  • Readability (g)0.05
  • Weighing Unitskg, lb
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Power (VAC)115
  • Height (in)4 19/32
  • Width (in)18 1/5
  • Depth (in)13
  • DescriptionHi-Resolution 1Lb Counting Scale
  • Warranty2 Years
Reviews
Q&A