A&D Weighing FC-5000SI Counting Scale, 5000G Capacity

Representative image only.

A&D Weighing FC-5000SI Counting Scale, 5000G Capacity

A&D Weighing | Mfr: FC-5000SI| Item: 1111307

Automatic Counting Accuracy Improvement (ACAI) ensures high counting accuracy

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing FC-5000SI Counting Scale, 5000G Capacity
A&D Weighing FC-5000SI Counting Scale, 5000G Capacity
1111307

Call For Price
+ + =
Total Price 111300.00 ADD 3 ITEMS TO CART
Product Description

Includes

115 VAC power adapter with 7-ft (2.1 m) cord and US standard plug

Key Features

  • Store/retrieve 500 unit weights by ID numbers
  • LED prompting navigation makes it easy to use
  • 1/5,000,000 count resolution
  • 2 year warranty

More About this Item

The FCi Series counting scales utilize ACAI, A&D’s exclusive Automatic Count Accuracy Improvement. ACAI combines the two most critical performance requirements of a counting scale: count accuracy & operation expediency. Initial Average Piece Weight can be determined through an operator’s choice of fixed, random, keyboard entry, or memory recall.

UL Listed.Two year warranty
Specifications
  • Capacity (g)5000
  • Readability (g)0.2
  • Repeatability (g)0.2
  • Weighing Unitslb, g, kg
  • Calibration TypeExternal
  • DescriptionCounting Scale, 5000G Capacity
  • Warranty2 Years
Reviews
Q&A