A&D Weighing FC-20KI Counting Scale, 20, 000g Capacity

Representative image only.

A&D Weighing FC-20KI Counting Scale, 20, 000g Capacity

A&D Weighing | Mfr: FC-20KI| Item: 1111313

Automatic Counting Accuracy Improvement (ACAI) ensures high counting accuracy

₹314,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹314,000.00INR / Each

Buy It Together

Current Item

A&D Weighing FC-20KI Counting Scale, 20, 000g Capacity
A&D Weighing FC-20KI Counting Scale, 20, 000g Capacity
1111313

₹314,000.00INR / Each
+ + =
Total Price 425300.00 ADD 3 ITEMS TO CART
Product Description

Includes

115 VAC power adapter with 7-ft (2.1 m) cord and US standard plug

Key Features

  • Store/retrieve 500 unit weights by ID numbers
  • LED prompting navigation makes it easy to use
  • 1/5,000,000 count resolution
  • 2 year warranty

More About this Item

The FCi Series counting scales utilize ACAI, A&D’s exclusive Automatic Count Accuracy Improvement. ACAI combines the two most critical performance requirements of a counting scale: count accuracy & operation expediency. Initial Average Piece Weight can be determined through an operator’s choice of fixed, random, keyboard entry, or memory recall.

UL Listed.Two year warranty
Specifications
  • Capacity (g)20000
  • Capacity (kg)20
  • Capacity (lbs)50
  • Readability (g)2
  • Weighing Unitsg, kg, lb
  • Calibration TypeExternal
  • OutputRS-232
  • Power (VAC)115
  • Height (in)4 5/8
  • Width (in)18 3/16
  • Depth (in)13
  • Platform Length (in)11
  • Platform Width (in)11 13/16
  • DescriptionCounting Scale, 20, 000g Capacity
  • Warranty2 Years
Reviews
Q&A