A&D Weighing BM-300 Ion Analytical Balance, 320 g x 0.1 mg with Internal Calibration

Representative image only.

A&D Weighing BM-300 Ion Analytical Balance, 320 g x 0.1 mg with Internal Calibration

A&D Weighing | Mfr: BM-300| Item: 1111093

Weigh trace quantities with confidence – even fine powders

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing BM-300 Ion Analytical Balance, 320 g x 0.1 mg with Internal Calibration
A&D Weighing BM-300 Ion Analytical Balance, 320 g x 0.1 mg with Internal Calibration
1111093

Call For Price
+ + =
Total Price 27400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Weighing data logger, software, and 120/220V power adapter

Key Features

  • Built-in fan-less ionizer eliminates static interference
  • Interlocking doors allow you to open either door from opposite side
  • Auto-calibration when balance detects a charge in ambient temperature
  • Automatic response adjustment reduces effects from draft and vibration
  • Built-in sensors monitor, temperature, humidity, vibration and atmospheric pressure
  • Be compliant -- external data logger stores up to 5000 weighing results
  • 5 year warranty

More About this Item

These balances use a fan-less, integrated, direct current ionizer to neutralize charged samples. A green LED lights up when the ionizer is on. Transparent metal coating on the glass further minimizes the effects of static.

A bight backlit LCD allows you to easily read measurements. The units also feature one-touch digital internal calibration with auto self-cal (ASC), dual draft rings to reduce draft interferences, and a removable separation plate for weighing taller objects.

Glass draft ring included.

5 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Capacity (g)320
  • Readability (g)0.1
  • Repeatability (mg)0.2
  • Linearity (mg)0.3
  • Weighing Unitsg, mg, pcs, %, oz, ozt, ct, mom, dwt, gn, tael, tola, Mesghal
  • Calibration TypeInternal
  • OutputRS-232 / USB
  • Stability IndicatorYes
  • Stabilization Time (Sec)10
  • Power (VAC)115 / 230
  • Height (in)12 1/4
  • Width (in)10 1/4
  • Depth (in)17 3/4
  • Pan Diameter (in)3 1/2
  • DescriptionIon Analytical Balance, 320 g x 0.1 mg with Internal Calibration
  • Warranty5 Years
Reviews
Q&A