Weksler Adjustable Angle Industrial Glass Thermometer

FEATURES
  • Mercury free blue liquid in glass with magnifying lens for easy readability
  • Molded Valox® - V-shaped black case for ranges up to and including 300°F
  • Die cast black aluminum V-shaped case for ranges above 300°F
  • Glass front excludes dust and dirt
  • White aluminum scale with bold black graduations and figures
  • Accuracy is 0.1% of full scale
  • Easy adjustment permits case and stem to be rotated 360°
  • 9" scale is standard
  • 1-1/4" - 18" NEF swivel nut
23,700.00INR / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Temperature (° F) Min Temperature (° F) Overall Length (mm)
Availability Pricing
Ashcroft A960AF5 Adjustable Angle Glass Thermometer, 6" Stem; 30/240F 8648719 Mfr # A960AF5
COMPARE
241 30.2 228.6
₹23,700.00INR / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat