Ashcroft A960AF5 Adjustable Angle Glass Thermometer, 6" Stem; 30/240F

Representative image only.

Ashcroft A960AF5 Adjustable Angle Glass Thermometer, 6" Stem; 30/240F

Ashcroft | Mfr: A960AF5| Item: 8648719

₹23,700.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹23,700.00INR / Each

Buy It Together

Current Item

Ashcroft A960AF5 Adjustable Angle Glass Thermometer, 6" Stem; 30/240F
Ashcroft A960AF5 Adjustable Angle Glass Thermometer, 6" Stem; 30/240F
8648719

₹23,700.00INR / Each
+ +
Ashcroft G1E3D2B Brass Thermowell, 3.5" Stem Length
6843181

₹5,400.00INR / Each
=
Total Price 62200.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Mercury free blue liquid in glass with magnifying lens for easy readability
  • Molded Valox® - V-shaped black case for ranges up to and including 300°F
  • Die cast black aluminum V-shaped case for ranges above 300°F
  • Glass front excludes dust and dirt
  • White aluminum scale with bold black graduations and figures
  • Accuracy is 0.1% of full scale
  • Easy adjustment permits case and stem to be rotated 360°
  • 9" scale is standard
  • 1-1/4" - 18" NEF swivel nut

1 Year Warranty
Specifications
  • Min Temperature (° F)30.2
  • Max Temperature (° F)241
  • Dial / Case MaterialValox
  • Overall Length (InchShort)9
  • Overall Length (mm)228.6
  • Stem Material304 Stainless Steel
  • DescriptionAdjustable Angle Glass Thermometer, 6" Stem; 30/240F
  • Warranty1 year
Reviews
Q&A